Beli HDMI Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANWA SUPPLY HDMI switchDeskripsi:This is a bi-directional compatible HDMI switcher that allows you to switch between 2 HDMI devices and output to 1 TV, or switch 1 HDMI device and output to 2 TVs, projectors, etc. It supports 4K / 4096 x 2160 (60Hz, 4:4:4, 24bit (maximum)), and can output beautiful high-definition HDMI signals such as games. (4K/60Hz output: Limited when the cable length between the switcher and the monitor is 1.5m or less) (4K/30Hz output: Limited when the cable length between the switcher and the monitor is 4m or less) It supports high brightness HDR (high dynamic range) and HDCP2.2. It is a fully manual switching device that switches only by button operation. With a highly visible LED display, you can see at a glance which device is selected. Supports DolbyTrueHD and DTSHDMasterAudio. It corresponds to PlayStation5.*There is no distribution output function. * "PlayStation", "PLAYSTATION", "PlayStation", "PS5" and "PS4" are registered trademarks of Sony Interactive Entertainment Inc. *NintendoSwitch is a trademark or registered trademark of Nintendo. * We do not guarantee operation with all HDMI devices. *In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard. *[Screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom of this product, but the time it takes for the HDMI device (recorder, etc.) to recognize the display and start video output, and is due to the performance of the HDMI device. This product itself completes port switching at the moment you press the switching button. *In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard. *4K/4096x2160 (60Hz, 4:4:4) only supports 8bit color depth. * We do not guarantee the operation with all devices.atribut:
- Cable Length (m): About 0.5
- Conform to: HDR
- HDMI Standard: HDMI Ver2.0b
- Input Signal: 5V(DDC)
- Interface: For input/output: HDMI type A (19PIN) female x 2 For input/output: HDMI type A (19PIN) male x 1
- Maximum Power Consumption (W): 5
- Maximum Resolution: 4K/60Hz
- Number of Circuits: 2x1 two-way
- Operating Temperature/Humidity Range: 0 to 50°C/80% or less (non-condensing)
- Set Contents: Instruction manual and warranty card
- Suitable Models: Video equipment, home-use game consoles, computers, and output devices that have HDMI output terminals as standard equipment: TVs, computer displays, projectors, etc. that have HDMI input terminals as standard equipment
- Supported Formats: [Audio] LPCM 2/5.1/7.1ch, Dolby Digital, Dolby Digital Plus, Dolby TrueHD, DTS-HD Master Audio, DTS
- Switching Method: Switch button
- Temperature / Humidity Range for Storage: -20 to 60°C/80% or less (no condensation)
- Choetech HDMI Cable (Kabel HDMI)Deskripsi:This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.atribut:
- Length (m): 2
- SANWA SUPPLY HDMI switchDeskripsi:This is an HDMI switcher that can easily switch and output video and audio from two HDMI devices to a single 4K display or 4K projector. It supports 4K / 4096 x 2160 (60Hz, 4:4:4, 24bit (maximum)), and can output beautiful high-definition HDMI signals such as games. It supports high brightness HDR (high dynamic range) and HDCP2.2. It also supports 4K/HDR output for NintendoSwitchTM, PlayStation4Pro, and PlayStation5. A 2-way method that allows you to choose between an "automatic switching mode" that automatically switches the port when the HDMI device is started, and a fully manual switching mode that prevents malfunction by operating the switching only by switching buttons. All HDMI terminals are gold-plated. I am strong in rust and prevent signal deterioration. Supports DolbyTrueHD and DTSHDMasterAudio.* We do not guarantee operation with all HDMI devices. * Depending on the HDMI device, it may be necessary to recognize the display at startup. In that case, you need to switch the port and then start the HDMI device. *This product operates with power supplied from an HDMI device, so basically no external power supply is required. However, depending on the connection configuration, there may be a power shortage, so we recommend using a USB power supply connection with the included microUSB cable. *[Screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom of this product, but the time it takes for the HDMI device (recorder, etc.) to recognize the display and start video output, and is due to the performance of the HDMI device. This product itself completes port switching at the moment you press the switching button. * "PlayStation", "PLAYSTATION", "PlayStation", "PS5" and "PS4" are registered trademarks of Sony Computer Entertainment Inc. *NintendoSwitch is a trademark or registered trademark of Nintendo. *In order to play back 4K/HDR video, all device configurations, cables, and software must support the 4K/HDR standard. * We do not guarantee the operation with all devices. *4K/4096x2160 (60Hz, 4:4:4) only supports 8bit color depth.atribut:
- Conform to: HDR
- Data Rate (Gbps): 18
- HDMI Standard: HDMI Ver2.0b
- Input Signal: 5V(DDC)
- Interface: For input/HDMI type A (19PIN) female x 2 For output/HDMI type A (19PIN) female x 1 For power supply/microUSB female x 1
- Maximum Power Consumption (W): About 0.75
- Maximum Resolution: 4K/60Hz
- Number of Circuits: 2x1
- Operating Temperature/Humidity Range: 0 to 50°C/0 to 80% (non-condensing)
- Set Contents: Instruction manual/warranty microUSB cable (for power supply)
- Suitable Models: Video equipment, home-use game consoles, computers, and output devices that have HDMI output terminals as standard equipment: TVs, computer displays, projectors, etc. that have HDMI input terminals as standard equipment
- Supported Formats: [Audio] LPCM 2/5.1/7.1ch, Dolby Digital, Dolby Digital Plus, Dolby TrueHD, DTS-HD Master Audio, DTS
- Supported Resolution: 4096 x 2160 (60/50/30/25/24Hz, 4:4:4/4:2:2/4:2:0) 3840 x 2160 (60/50/30/25/24Hz, 4:4: 4/4:2:2/4:2:0) 1920x1080p (60/50/30/24Hz) 1920x1080i (60/50/30/24Hz) 1280x720p (60/50Hz) 640x480p ( 60/50Hz) *Depends on the resolution of the connected TV or monitor
- Switching Method: Main unit switching button * There is an automatic switching function to the power ON device
- Temperature / Humidity Range for Storage: -20 to 60°C/5 to 90% (non-condensing)
- ELECOM HDMI Splitteratribut:
- Body Size (mm): 95x46x15
- HDMI Standard: High Speed with Ethernet (HDMI 1.4a/HDCP compatible)
- Supported Resolution: 1080p (1920 x 1080) up to 60Hz, WUXGA (1920 x 1200) up to 60Hz
- Anker Anker HDMI Switch (4-in-1 Out, 4K HDMI)Deskripsi:Switch between 4 screens: Equipped with 4 HDMI input ports, you can switch between HDMI-compatible devices with a single button. Easy switching: You can switch between movies, games, and more on one screen by simply pressing a button on the remote control or the main unit, without having to plug or unplug any cables. High-quality output: Equipped with an HDMI port that supports 4K (60Hz) output, you can enjoy clearer content. Stable connection: The USB-C input port ensures stable, uninterrupted video output. (Charger sold separately.) Easy remote control operation: This product comes with a remote control so you can switch screens from a distance.*When inputting or outputting at 4K (60Hz), please make sure that your HDMI cable, display, PC, laptop, game console, etc. are compatible with 4K (60Hz). When inputting or outputting at 4K (60Hz), please use an HDMI cable with a maximum length of 5m. *Resolution: Backward compatible with 1080p/1080i, 720p/720i, 576p/576i, 480p/480i. *3D content, CEC * Supports HDCP 2.2. Supports DTS, DSD, Dolby AC3, 5.1, and 7.1 channels. *Only HDMI input port 4 supports CEC. *Audio sampling rate is 24-bit and supports up to 192KHz. *Supports transfer speeds of up to 18Gbps. *Compatible with both macOS and Windows. *A charger (sold separately) is required to use this product. Two AAA batteries (sold separately) are required to use the remote control. *Please note that product specifications may change without notice. Product packaging may change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.atribut:
- Cable Length (m): About 1.5
- Color: Gray
- Connecting Terminal: HDMI
- Dimensions (cm): Approximately 5.8 x 12.5 x 1.8
- Mass (g): About 85
- Resolution: Supports up to 4K (60Hz)
- Set Contents: Anker HDMI Switch (4-in-1 Out, 4K HDMI), USB-A & USB-C cable (1.5m), remote control, instruction manual, customer support
- Warranty Period: 18-month warranty + 6 months (after registering with Anker)
- Anker Anker HDMI Switch (2-in-1 Out, 4K HDMI)Deskripsi:Easy screen switching: Switch between games, movies, and more on one screen at the touch of a button, without having to plug in or unplug any cables. Supports bidirectional input and output: Two HDMI-compatible devices can be connected to one display, or one HDMI-compatible device can be connected to two displays. (*The screen cannot be displayed on two displays at the same time.) High-definition output: Equipped with an HDMI port that supports 4K (60Hz) output, you can enjoy clearer content. Wide range of compatible devices: Can be used with a wide range of devices, including laptops and gaming consoles.*When inputting or outputting at 4K (60Hz), please make sure that the HDMI cable, display, PC, laptop, game console, etc. are compatible with 4K (60Hz). *This product cannot display the screen on two displays simultaneously. * If a highly concentrated alcohol liquid is left on the product for a long period of time, wrinkles may appear on the product surface. When cleaning the product, please refrain from using disinfectant wipes, etc., and use a dry cloth instead. * Resolution: Compatible with 1080p/1080i, 720p/720i, 576p/576i, 480p/480i. Supports 3D content and HDCP 2.2. * Supports DTS, DSD, Dolby AC3, 5.1 and 7.1 channels. * Supports audio sampling rates up to 192KHz at 24-bit. * Supports transfer speeds up to 18 Gbps. *Compatible with both macOS and Windows. *・Please note that product specifications may change without notice. Product packaging may change without notice. Please note that depending on the time of purchase, the product may be delivered in a different package. There is no difference in the product itself.atribut:
- Content: Anker HDMI Switch (2-in-1 Out, 4K HDMI), instruction manual, 18-month warranty + 6-month warranty (after registering as an Anker Japan official website member)
- Mass (g): About 30
- Resolution: Supports up to 4K (60Hz)
- Size: Approx. 55 x 55 x 14.6mm
- Vention HDMI KVM Switch USB 2.0 Printer Keyboard Mouse (Switch KVM)Deskripsi:2 in 1out HDMI KVM Switch2computer share monitor keyboard,mouse and printerSupport 4K@30Hz ResolutionClearrer picture qualityTransmission Up to 28MAccording to different wrie gauges the resolution has corresponding standardsPlug and Play Support Hot PlugNo need to restart the device when switchingatribut:
- Connector Input: 2xHDMI Female, 2xUSB Type B Female, 4xUSB Female
- Connector Output: 1xHDMI Female
- Connector Material: Gold-plated
- Shell Material: Aluminium Alloy+ABS
- Chipset: VS002+AX68002+AG7110+GL850G
- Dimensions (cm): 20x12x6
- UGREEN HDMI AdapterDeskripsi:Adapter Converter Mini DP to HDMI / VGA UGREEN MD108 Thunderbolt 2 4K 30Hz.atribut:
- Color: Black
- Compatibility: Universal Compatibility, Mirror Mode / Extend Mode, Support HDMI Audio, Thunderbolt 2
- Resolution Max. (K): 40 (30Hz)
- Dimensions (mm): 62x40x15
- What is in The Box: 1x UGREEN Mini DP to HDMI/VGA MD108 Thunderbolt 2
- UGREEN HDMI Cable (Kabel HDMI)Deskripsi:Kabel HDMi 2.0 to Micro HDMi 4K 60Hz Ugreen HD127 Merupakan kabel HDMi dari Ugreen yang 24K Gold Plated Connector untuk menghasilkan transmisi yang lebih stabil serta bebas karat.atribut:
- Length (m): 2
- Cable Type: Rubber
- Color: Black
- Compatibility: Share Screen, Universal Compatibility, Micro HDMi port, HDMi Port
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x Micro HDMi to HDMi 4K 60Hz Ugreen HD127
- SANWA SUPPLY HDMI split screen switcherDeskripsi:Equipped with 4 HDMI inputs, you can instantly switch the video output of up to 4 HDMI devices (cameras, personal computers, game consoles, etc.). The simple interface allows intuitive operation even for first-time users of HDMI switchers. Since it supports UVC (USBVideoClass), it can be used as a capture device on a computer, etc., and can also be used as a presentation switcher for YouTube distribution, Zoom, Teams, and other video conferences. By using a high-definition camera or video camera, you can project a higher-definition image than a general web camera. In addition, it is easy to enlarge/reduce and adjust the angle with the camera, so you can freely manipulate the image. HDMI OUT is also installed, so you can switch while checking the output status on the display at hand. Equipped with a multi-viewer function (split screen display) that can be divided into four and output simultaneously on one display. Supports PIP (picture-in-picture), allowing sub-screens to be displayed at all four corners of the screen at all times. You can easily switch between the main screen and sub-screen. It supports 4K/30Hz and can output beautiful high-definition HDMI signals. Equipped with a seamless switching function that can display the video display after switching within 1 second. There is no time lag until the image is displayed, and you can switch the display comfortably. Equipped with a 3.5mm microphone input, you can input audio with a computer microphone. Equipped with 3.5mm analog audio output, you can check the input sound with earphones or headphones. All HDMI terminals are gold-plated. Rust-resistant and prevents signal deterioration*Video capture software and live distribution software are not included. * Only microphones with 3.5mm 3-pole plug specifications are supported for microphone input. *Cameras that do not support the HDMI through output function (capable of outputting captured images from the HDMI terminal) cannot be used. * Copy-protected video cannot be captured. * Due to HDCP (copyright protection), smartphone video output cannot be captured on a PC via this product. * Notes on specifications The default resolution of this product is 3840 x 2160 (30Hz). When connected to a 1440p/1080p monitor, it is not displayed, so press the "Resolution" button on the remote control to change the output resolution.atribut:
- Data Rate (Gbps): Up to 9
- Frame Rate: Supports 60fps or less
- HDMI Standard: HDMI Ver1.4
- Interface: For input: HDMI type A (19PIN) female x 4 For output: HDMI type A (19PIN) female x 1 For capture: USB specification Ver.3.2 Gen1 (USB3.1 Gen1/USB3.0) Type-C female x 1 Audio Input: 3.5mm microphone jack x 1 Audio output: 3.5mm stereo mini jack x 1
- Maximum Power Consumption (W): 12
- Maximum Resolution: 4K/30Hz
- Number of Circuits: 4x1
- Operating Temperature/Humidity Range: 0 to 40°C/20 to 90% or less (no condensation)
- Power Supply: AC adapter (DC12V 2A)
- Set Contents: Main unit x 1, instruction manual x 1, AC adapter (DC12V 2A) x 1, computer connection cable (1m) x 1, remote control (battery included: CR2025)
- Supported Formats: [Audio] HDMI input/output: LPCM2ch (32KHz, 44.1KHz, 48KHz) Analog output: LPCM2ch (44.1KHz, 48KHz)
- Supported OS: Windows 11/10/8.1macOS 12/11, macOS 10.13-10.15 *When using video capture software or live streaming software, macOS may not be compatible.
- Supported Resolution: 3840 x 2160 (30Hz) 1920 x 1080p (30/50/60Hz) 1920 x 1080i (50/60Hz) 1280 x 720p (50/60Hz) 720 x 576p (50Hz) 720 x 480p (60Hz) 720 x 576i (50Hz) 720 x 480i (60Hz) 800 x 600 (60Hz), Output: 3840 x 2160 (30Hz) 2560 x 1440 (60Hz) 1920 x 1080 (60Hz)
- Switching Method: Body switching button/remote control
- Temperature / Humidity Range for Storage: -20 to 60°C/20 to 90% or less (no condensation)
- RATOC SYSTEMS HDMI Matrix Switchatribut:
- External Dimension (mm): 150x78x20
- Supported displays: TV with HDMI input, personal computer display (4K and HDCP compatible devices)
- Current Consumption (mA): 400
- Compatible Devices: Video devices with HDMI output, home video game consoles, personal computer
- Interface: HDMI/HDR 10, Deep Color (10 bit/12 bit), CEC
- Compatible resolution: 3840x2160 p
- Audio Formats: Dolby TrueHD, Dolby Digital Sorround EX, Dolby Digital, DTS-HD Master Audio, DTS-ES, DTS Digital Sorround
- Connecting Connectors: HDMI
- HDMI Output: 2xHDMI type A
- Input: 4xHDMI type A
- Operating Environment (°C): 10 to 40
- Package Contents: RS-HDSW 42 -4 K Main Unit, Infrared Remote Control, Trial for Infrared Remote Control battery (CR 2025 set), AC Adapter (5V 1A), User's Manual and Warranty (1 year)
- Power Supply Voltage (V DC): +5
- Kramer 8x1 HDMI SwitcherDeskripsi:The VS−81H is a high−performance switcher for HDMI signals. It equalizes the signal and switches one of the 8 inputs to a single HDMI output.atribut:
- Input: 8 HDMI
- Output: 1 HDMI
- Green House HDMI selector Input 3 (HDMI3) + Output 1Deskripsi:This is a convenient switch that allows you to switch between three HDMI devices and display them on one display. Supporting 4K (2160p, 60Hz) and WQHD (2560x1440, up to 144Hz), it offers high-definition, smooth video display, making it ideal for gaming and watching movies. The manual switching system prevents unintended automatic switching, allowing for stable operation. The included remote control and receiver allow for comfortable switching operation even from a distance. USB powered and easy to install. It also supports HDR10 and HDCP2.2, so you can enjoy copyright-protected content with peace of mind. It has been tested to work with the Nintendo Switch 2 and is fully compatible with the latest devices.atribut:
- Conform to: TV, projector, computer display with HDMI input
- Dimensions, Width W x Depth D x Height H (mm): 82x59x19
- HDR Support: HDR10
- Included Accessories: USB power cable (120cm), dedicated remote control, remote control receiver (cable length: 100cm), instruction manual, warranty card
- Interface: Input: HDMI Type A terminal x 3 / Output: HDMI Type A terminal x 1
- Mass (g): About 45
- Material: ABS
- Maximum Resolution: 3840x2160(60Hz)
- Power Supply Voltage: DC5V/0.5A (USB power supply)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Remark: [Not supported] CEC/HEC/ARC/HDR
- Suitable Equipments: Video equipment with an HDMI output terminal, home game consoles, PCs, etc.
- Supported Resolution: 480i, 480p, 1080i, 1080p, 2160p(60Hz), 1920x1080(max. 144Hz), 2560x1440(max. 144Hz)
- Warranty Period: 1 year
- BASEUS Matrix HDMI SpliterDeskripsi:1. 4K HDTampilan layar besar 3D, mendukung resolusi 4K@30Hz, Pemutaran video lebih bersih, tidak ada noise dan tidak nge blur2. Saklar 2 arahUcapkan selamat tinggal pada plug-in berulang kali dan akhirnya anda memiliki cukup port HDMI3. Transmisi audio dan video yang sinkronMendukung format audio, nikmati efek audio yang fantastis4. Tidak memerlukan daya eksternalPlug and play- cepat dan mudah digunakan5. Ukuran kecil dan ringanMudah disimpan dan minim ruangatribut:
- Color: Gray
- Material: Aluminium Alloy + ABS
- UGREEN HDMI AdapterDeskripsi:Adapter HDMI Female to Female UGREEN HDMI Connector 20107 berfungsi sebagai extender yang akan membantu kamu untuk dapat memanjangkan kabel HDMIatribut:
- Color: Black
- Compatibility: Universal Standard HDMI Device , Audio Video Synchronization
- Resolution Max. (K): 40 (60Hz)
- Dimensions (mm): 29x21x11
- What is in The Box: 1x HDMI Female to Female Adapter ConnectorUGREEN 20107
- Kramer 4K HDR HDMI Audio De−embedderDeskripsi:The FC−46H2 is a professional HDMI audio de−embedder for HDMI signals up to 4K@60Hz (4:4:4) resolution. The unit de−embeds the audio signal from the HDMI input or from the HDMI output ARC (Audio Return Channel) and simultaneously outputs it to the S/PDIF® and 5−pin balanced audio outputs.atribut:
- Input: 1 HDMI
- Output: 1 HDMI 1 S/PDIF 1 Stereo (U)
- Product Dimensions (WxDxH) (cm): 12.00x7.15x2.44
- Bandwidth Video: Up to 18Gbps (6Gbps per graphic channel)
- Video Color Depth: Up to 12bit
- Video Content Protection: Supports HDCP 2.2
- Accessories Included: 1 Power adapter, 1 power cord and 1bracket set per device
- Current Comsumption (A): 4
- Current Comsumption (mA): 370
- Enclosure Cooling: Convection ventilation
- Enclosure Size: Tools
- Enclosure Type: Aluminium
- Shipping Dimensions (cm): 49.00x18.60x58.80
- User Interface Controls: Setup DIPswitches for EDID mode, audio settings, analog audio amplification. Contact closure switch for:output mute
- User Interface Indicators: Audio sources (IN and OUT), Audio output (DIG and ANALOG), and ON LEDs
- Video HDMI Support: 4K@60Hz and ARC as specified in HDMI 2.0
- Video Max Resolution: Up to 4K@60 (4:4:4)
- Voltage (V): 5DC
- Robot HDMI Switch and Splitteratribut:
- Audio Format Supported: DTS, DSD, Dolby AC3 5.1, 7.1 channel 192KHz 24bit
- Bandwidth: up to 10.2Gbit/s
- Color: Black
- HDMI Version: 1.4, 3D video supported
- Input: HDMI x 2
- Input Cable Length (m): ≦5 AWG26 HDMI cable
- Output: HDMI x 1
- Output Cable Length (m): ≦5 AWG26 HDMI cable
- Product Size (LxWxH) (mm): 54x54x14.5
- Resolution (@60Hz): Up to 4K
- MONOPRICE Audio-Video Switch and ExtenderDeskripsi:A/V switches combine audio and VGA (video graphics array) inputs into a single HDMI signal to provide output to external monitors and other devices.atribut:
- UNSPSC: 39121414
- Color: Black
- Connector Type: HDMI Female
- Features: 1080p Support; Full HDCP Support; Supports all HDMI 3D Modes; Supports Compressed Audio; Supports Deep Color; Supports HD Multichannel Audio; Supports High Speed HDMI Resolution; Supports Uncompressed LPCM Audio
- Manufacturer Part Number: 5557
- Maximum Frequency (Hz): 192000
- Number of Ports: 2
- Overall Depth (inch): 1
- Overall Height (inch): 6
- Overall Width (inch): 2-3/4
- Product Type: HDMI Switch
- Standards: CE; FCC; RoHS Compliant
- PX Wireless Adapater HDMI Transmitter Receiver Video VGA Extender (Dongle HDMI)Deskripsi:Didesain di Taiwan, GARANSI 18 bulanTRANSMISSION RANGE UP TO 60MTanpa menggunakan jaringan Wifi, jarak transmisi hingga 60M, cocok digunakan untuk seminar, meeting, berbagai kebutuhan, transmisi lancar dan stabil.UNIVERSAL DEVICES SUPPORTEDTidak hanya melalui PC & laptop, perangkat dapat dioperasikan melalui smartphone Android & iPhone.Transmitter (TX) : Playstation, TV Box, Set Top Box, PC, Camcoder, LaptopReceiver (RX) : TV, Monitor, ProyektorNEW IC TECHNOLOGYTransmisi audio video tanpa delay, stabil dan lancar. Kualitas gambar yang jernih dan jelas.HDMI+VGA DUAL SCREEN OUTPUTHDMI, VGA dapat digunakan secara bergantian. Audio Video yang dihasilkan sangat jernih hingga Full HD 1080P.NO CABLE INSTALLATION Menggunakan koneksi nirkabel. Hemat biaya renovasi dan hemat waktu. Dapat menampilkan gambar pada layar besar sesuai kebutuhan. Pemasangan langsung tanpa menggunakan aplikasi apapun.SUPPORT DUAL MODEMendukung Dual Mode : > Mirroring : Menampilkan tampilan layar yang sama > Extended : Menampilkan tampilan layar yang berbedaPerangkat HDMI dapat langsung digunakan, dan perangkat tanpa HDMI bisa menggunakan HDMI Converter. Dengan resolusi Full HD 1080P Untuk Audio dan Video dapat dikoneksikan ke TV atau Projector. Dapat untuk menonton Film & TV shows dari Laptop Anda, PC, MacBook, iPad Pro, A/V Receiver, Gaming Console, PS4/5, Xbox, Nintendo Switch.Mendukung perangkat :PC : diatas win 7/win 10Mac : diatas Mac osx 10.10Ponsel/ Tablet : diatas android 4.2, diatas iPhone/ iPad : iOS9.0atribut:
- Transmission Range (m): 60
- Power Supply (V/A): 5/2 (DC)
- Wireless Internet: 5G
- Port : HDMI/VGA
- Green House HDMI Converter RCA Input to HDMI OutputDeskripsi:This is an analog to digital converter that converts RCA (composite) signals to HDMI. The biggest attraction is that it can output video from old DVD players, game consoles, etc. to TVs and monitors that only have HDMI ports. The video is upconverted to 720p or 1080p for a clearer display. The connection is simple, just connect the USB power supply, HDMI, and RCA cables, making it easy to use even without specialized knowledge. It supports both NTSC and PAL formats, making it flexible for use with overseas devices. It also supports linear PCM 2ch audio, allowing you to convert video and audio simultaneously. This is a recommended device for those who want to use retro equipment on a modern display.atribut:
- Audio Standard: Linear PCM 2 channels
- Conform to: TV, projector, computer display with HDMI input
- Dimensions, Width W x Depth D x Height H (mm): 55x67x24
- Included Accessories: USB power cable (100cm), instruction manual, warranty card
- Interface: Input: Composite video output x 1, analog audio output (RCA) x 2 / Output: HDMI type A terminal x 1
- Mass (g): About 35
- Material: ABS
- Power Supply Voltage: DC5V/0.5A (USB power supply)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resolution: 1280 x 720 dots, 1920 x 1080 dots, 720p, 1080p *The video display format is switched using the video display format selector switch, and output other than the listed resolutions is not possible.
- Signal Input: NTSC/PAL
- Suitable Equipments: DVD player with composite video output terminal
- Supported Formats: HDMI Audio (Linear PCM 2-channel)
- Supported Resolution: 480i(720x480)
- Warranty Period: 1 year
Daftar Harga HDMI Switch Terbaru October 2026
| SANWA SUPPLY HDMI switch | Rp829.900 |
| Choetech HDMI Cable (Kabel HDMI) | Rp98.900 |
| SANWA SUPPLY HDMI switch | Rp629.900 |
| ELECOM HDMI Splitter | Rp569.900 |
| Anker Anker HDMI Switch (4-in-1 Out, 4K HDMI) | Rp789.900 |
| Anker Anker HDMI Switch (2-in-1 Out, 4K HDMI) | Rp339.900 |
| Vention HDMI KVM Switch USB 2.0 Printer Keyboard Mouse (Switch KVM) | Rp669.900 |
| UGREEN HDMI Adapter | Rp509.900 |
| UGREEN HDMI Cable (Kabel HDMI) | Rp169.900 |
| SANWA SUPPLY HDMI split screen switcher | Rp19.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




















































































































































/97P108420331-1.jpg)


/hzP113459647-1.jpg)
/hhP113459629-1.jpg)
/eeP107651518-1.jpg)

/6aP108337226-1.jpg)



%20%2B%20Output%201/1sP113489064-1.jpg)





/i8P109247656-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)